Beli kenko stamp pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Artline Stamp Pad (Tatakan Stempel)Deskripsi:- Artline stamp pad that won't dry out when left open for a prolonged period of time.- No blur- No fade water based dye stuff ink is in finely textured cotton pad for long-lasting clear impressions. Full range of the highest quality stamp pads.atribut:
- Color: Uninked
- Artline Tinta Bantalan StempelDeskripsi:- British Standard- RoHS- Xylene Free- Untuk berbagai kebutuhan rumah, sekolah, kantor, art & craft- Pemakaian mudah- Acid Freeatribut:
- Size (ml): 50
- Artline Bantalan Stempel No. 1Deskripsi:Re-inkable.atribut:
- Dimensions (mm): 67x106
- Color: Uninked
- Shachihata Stamp Inkatribut:
- Capacity (ml): 40
- Specifications: Stamp Pad HGN-2 Exclusive Replenishment Ink
- Dia. x H (mm): 34x82.7
- Trodat Stempel Tanggal dan TextDeskripsi:Trodat 1117 Stempel Tanggal + Text Inggris.
- Trodat Stamp Printy Date (Stempel Tanggal)atribut:
- Type: Date 12 Digit
- Size: 3,8 mm
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
Daftar Harga kenko stamp pad Terbaru March 2026
| Kenko Bantalan Stempel | Rp7.900 |
| Artline Stamp Pad (Tatakan Stempel) | Rp35.900 |
| Joyko Bantalan Stempel | Rp6.900 |
| Artline Tinta Bantalan Stempel | Rp27.900 |
| Pyramid Tinta Stempel | Rp6.900 |
| Trodat Tinta Stempel | Rp51.900 |
| Joyko Tinta Bantalan Stempel | Rp6.900 |
| Trodat Stempel Tanggal dengan Teks | Rp199.900 |
| Max Isi Staples | Rp3.900 |
| Joyko Stempel Tanggal | Rp8.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P101500348-1.jpg)












/Trodat%20Stempel%20Tanggal%20dan%20Text/92P105920326-2.jpg)
/q3P102266939-2.jpg)
/pjP101000919-7.jpg)
/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)

/Trodat%20Stempel%20Tanggal/8kP105920308-1.jpg)